Menu Search
LEGRAND - PASS & SEYMOUR #FC150-U

Flexcor General Use Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU # 78500798071
Type: Wire Mesh Cable Grip
Application: General Use
Duty Rating: Standard Duty
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 1.5 in.
OD Max: 1.75 in.
Approx Break Strength: 1920-lb
Eye Length: 6 in.
Mesh Length: 18 in.