Menu Search
Flexible Cable Grips - Wire Mesh General Use Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

LEGRAND - PASS & SEYMOUR #FC200-OF

Flexcor General Use Wire Mesh Cable Grip, Standard Duty, Tinned Bronze

SKU #78500798040
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wire Mesh Cable Grip
Application: General Use
Duty Rating: Standard Duty
Eye: Single Offset Eye
Mesh: Single Weave, Closed
Material: Tinned Bronze
OD Min: 2 in.
OD Max: 2.49 in.
Approx Break Strength: 3100-lb
Eye Length: 6.00"
Mesh Length: 21.00"

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - General Use; Duty Rating - Standard Duty; Eye - Single Offset Eye; Mesh - Single Weave, Closed; Material - Tinned Bronze; OD Min - 2.00"; OD Max - 2.49"; Approx Break Strength - 3100-lb; Eye Length - 6.00"; Mesh Length - 21.00"; Manufacturer Series - Flexcor