Menu Search
MOLEX #36574

Bus Drop Wire Mesh Cable Grip, Galvanized Steel

SKU # 78678836574
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Mesh Cable Grip
Application: Bus Drop
Eye: Single U Eye
Mesh: Single Weave, Closed
Material: Galvanized Steel
OD Min: 0.96 in.
OD Max: 1.25 in.
Approx Break Strength: 1900-lb
Eye Length: 9 in.
Mesh Length: 11 in.