Menu Search
MOLEX #35294

Grip, Support, Std Duty, Sngl U, 3-3.49 in. OD

SKU # 78678835294
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Support Grip
Duty Rating: Standard Duty
Eye: Single U
Mesh: Single Weave
Material: Non-Magnetic Tin Bronze Wire
OD Min: 3 in. (76.2mm)
OD Max: 3.49 in. (88.65mm)
Approx Break Strength: 5040 lb. (2286.11kg)
Mesh Length: 26 in. (0.66m)

Grip, Support Grip; Duty Rating: Standard Duty; Eye: Single U; Mesh: Single Weave; Material: Non-magnetic Tin Bronze Wire; OD Min: 3.0 in (76.2mm); OD Max: 3.49 in. (88.65mm); Approx Break Strength: 5040 lb. (2286.11kg); Mesh Length: 26 in. (0.66m)