Menu Search
MOLEX #35427

Woodhead Support Wire Mesh Cable Grip, Heavy Duty, Tinned Bronze - SCHL125-UU

SKU # 78678835427
RoHS Compliant
Type: Wire Mesh Cable Grip
Application: Support
Duty Rating: Heavy Duty
Eye: Double Eye
Mesh: Double Weave, Closed
Material: Tinned Bronze
OD Min: 1.25 in.
OD Max: 1.49 in.
Approx Break Strength: 4720-lb
Eye Length: 10 in.
Mesh Length: 31 in.

Flexible Cable Grips - Wire Mesh: Type - Wire Mesh Cable Grip; Application - Support ; Duty Rating - Heavy Duty; Eye - Double Eye; Mesh - Double Weave, Closed; Material - Tinned Bronze; OD Min - 1.25 in.; OD Max - 1.49 in.; Approx Break Strength - 4720-lb; Eye Length - 10.00 in.; Mesh Length - 31.00 in.; Manufacturer Series - Woodhead