Menu Search
BROTHER #RSR629

Cord Connector, 2 in. NPT Hub - 2.97 in. OD, Straight

SKU # 01250298997 Manufacturer Series: Series RSR
RoHS Compliant
Type: Cord Connector with Grip
Hub Size: 2 in. NPT
OD Max: 2.97 in.
Connection Type: Straight
Connector Material: Aluminum
Mesh Material: Aluminum

In the Tuff-Seal family of cord connectors and wire mesh grips customization means you can mix and match from our extensive selection of special materials, wire mesh, components, threading, custom packaging, kitting and private labeling to develop the wire management cord connectors and wire mesh grips that meets your specific needs.