Menu Search
HUBBELL #HBLMITL

Deluxe Connector, Cord Grip; 0.5 in. Hub; 0.38 to 0.50 in. OD

SKU # 78358517680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector with Grip
Hub Size: 1/2 in.
OD Min: 0.38 in.
OD Max: 0.5 in.
OD - min-max average: 0.45 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel