Menu Search
HUBBELL #073031205

Connector, Cord Grip; 1.25 in. Hub; 0.97 to 1.25 in. OD

SKU # 78358533005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector with Grip
Hub Size: 1-1/4 in.
OD Min: 0.97 in.
OD Max: 1.25 in.
OD - min-max average: 1.10 in
Connection Type: Straight Male
Connection Rating: Dust-tight
Connector Material: Aluminum
Mesh Material: Galvanized Steel

Additional Info: Includes: Locknut