Menu Search
LEGRAND - PASS & SEYMOUR #BOX22

Flexcor Connector, Cord Grip; 0.5 in. Hub; 0.22 to 0.32 in. OD

SKU # 78500799614 Manufacturer Series: BOX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.32 in.
OD Min: 0.22 in.
OD - min-max average: 0.25 in
Type: Flexible Cord Connector with Grip
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Dust-tight
Connector Material: Zinc Die Cast
Mesh Material: Galvanized Steel

Additional Info: Includes: Locknut and Insulated Throat