Menu Search

LEGRAND - PASS & SEYMOUR

Flexcor Connector, Cord Grip; 0.5 in. Hub

(3 Product Options) Manufacturer Series: BOX
  • Type: Flexible Cord Connector with Grip
  • Hub Size: 1/2 in.
  • Connection Type: Straight Male
  • Connection Rating: Dust-tight
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Flexible Cord Connector with Grip
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Dust-tight
Connector Material: Zinc Die Cast
Mesh Material: Galvanized Steel