Menu Search
MOLEX #36508

Connector, Cord Grip; 0.75 in. Hub; 0.30 to 0.43 in. OD

SKU # 78678836508
Type: Flexible Cord Connector with Grip
Hub Size: 3/4 in.
OD Min: 0.3 in.
OD Max: 0.43 in.
OD - min-max average: 0.35 in
Connection Type: Straight Male
Connection Rating: Dust-tight
Connector Material: Steel
Mesh Material: Galvanized Steel

Additional Info: Includes: Locknut and Insulating Bushing