Menu Search

MOLEX #36515

Connector, Cord Grip; 1.25 in. Hub; 0.94 to 1.25 in. OD

SKU: 78678836515
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Flexible Cord Connector with Grip
Hub Size: 1-1/4 in.
OD Min: 0.94 in.
OD Max: 1.25 in.
OD - min-max average: 1.10 in
Connection Type: Straight Male
Connection Rating: Dust-tight
Connector Material: Steel
Mesh Material: Galvanized Steel
Additional Info: Includes: Locknut and Insulating Bushing