Menu Search
MOLEX #36512

Connector, Cord Grip; 1 in. Hub; 0.70 to 0.97 in. OD

SKU # 78678836512
Type: Flexible Cord Connector with Grip
Hub Size: 1 in.
OD Min: 0.7 in.
OD Max: 0.97 in.
OD - min-max average: 0.85 in
Connection Type: Straight Male
Connection Rating: Dust-tight
Connector Material: Steel
Mesh Material: Galvanized Steel

Additional Info: Includes: Locknut and Insulating Bushing