Menu Search
MOLEX #36518

Connector, Cord Grip; 2.5 in. Hub; 1.62 to 2.0 in. OD

SKU # 78678836518
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector with Grip
Hub Size: 2-1/2 in.
OD Min: 1.62 in.
OD Max: 2 in.
OD - min-max average: 1.80 in
Connection Type: Straight Male
Connection Rating: Dust-tight
Connector Material: Steel
Mesh Material: Galvanized Steel

Additional Info: Includes: Locknut and Insulating Bushing