Menu Search
MOLEX #36505

Connector, Cord Grip; 0.5 in. Hub; 0.40 to 0.54 in. OD

SKU # 78678836505
View more versions of this product
OD Max: 0.54 in.
OD Min: 0.4 in.
OD - min-max average: 0.45 in
Type: Flexible Cord Connector with Grip
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Dust-tight
Connector Material: Steel
Mesh Material: Galvanized Steel

Additional Info: Includes: Locknut and Insulating Bushing