Menu Search
ABB INSTALLATION PRODUCTS #2922S

Thomas and Betts® Connector, Cord; 1/2 in. Hub; 0.5 to 0.75 in. OD

SKU # 78621029739 Manufacturer Series: Ranger™
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.5 in.
OD Max: 0.75 in.
OD - min-max average: 0.65 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel