The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
ABB INSTALLATION PRODUCTS #2520

Thomas and Betts Connector, Cord; 1/2 in. Hub; 0.13 to 0.25 in. OD

SKU # 78621002520 Manufacturer Series: Leviton 2500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.25 in.
OD Min: 0.13 in.
OD - min-max average: 0.20 in
Type: Flexible Cord Connector
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron