Menu Search
ABB INSTALLATION PRODUCTS #2523

Thomas and Betts® Connector, Cord; 1/2 in. Hub; 0.45 to 0.56 in. OD

SKU # 78621002523 Manufacturer Series: Leviton 2500
View more versions of this product
OD Max: 0.56 in.
OD Min: 0.45 in.
OD - min-max average: 0.50 in
Type: Flexible Cord Connector
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron