Menu Search
ABB INSTALLATION PRODUCTS #2920

Thomas and Betts Connector, Cord; 1/2 in. Hub; 0.13 to 0.38 in. OD

SKU # 78621002920 Manufacturer Series: Rangerâ„¢
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.38 in.
OD Min: 0.13 in.
OD - min-max average: 0.25 in
Type: Flexible Cord Connector
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel