Menu Search
ABB INSTALLATION PRODUCTS #HLT100

Thomas and BettsĀ® Connector, Cord; 1 in. Hub; 0.4 to 0.75 in. OD

SKU # 78621030859 Manufacturer Series: Tray-Star
Type: Flexible Cord Connector
Hub Size: 1 in.
OD Min: 0.4 in.
OD Max: 0.75 in.
OD - min-max average: 0.55 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum

Additional Info: Rating: Class 1, 2, 3 - Div. 2. Sealant compound required: 23 ml