Menu Search
ABB INSTALLATION PRODUCTS #2218

Thomas and Betts Connector, Cord; 1 in. Hub; 0.88 to 1.07 in. OD

SKU # 78621002218 Manufacturer Series: 2200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1.07 in.
OD Min: 0.88 in.
OD - min-max average: 0.95 in
Type: Flexible Cord Connector
Hub Size: 1 in.
Connection Type: 45 Degree Male
Connection Rating: Liquid-tight
Material: Malleable Iron