Menu Search
ABB INSTALLATION PRODUCTS #2676

Thomas and Betts® Connector, Cord; 1 in. Hub; 0.66 to 0.78 in. OD

SKU # 78621002676 Manufacturer Series: Black Beauty
View more versions of this product
OD Max: 0.78 in.
OD Min: 0.66 in.
OD - min-max average: 0.70 in
Type: Flexible Cord Connector
Hub Size: 1 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Weather Stabilized Nylon, Black