Menu Search
ABB INSTALLATION PRODUCTS #2932S

Thomas and Betts Connector, Cord; 3/4 in. Hub; 0.5 to 0.75 in. OD

SKU # 78621029744 Manufacturer Series: Rangerâ„¢
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.75 in.
OD Min: 0.5 in.
OD - min-max average: 0.65 in
Type: Flexible Cord Connector
Hub Size: 3/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel