You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #2930AL

Thomas and Betts Connector, Cord; 3/4 in. Hub; 0.13 to 0.38 in. OD

SKU # 78621079716 Manufacturer Series: Rangerâ„¢
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
OD Max: 0.38 in.
OD Min: 0.13 in.
OD - min-max average: 0.25 in
Type: Flexible Cord Connector
Hub Size: 3/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum