Menu Search

ABB INSTALLATION PRODUCTS

Thomas and Betts® Connector, Cord; 3/4 in. Hub

(3 Product Options) Manufacturer Series: Ranger™
  • Type: Flexible Cord Connector
  • Hub Size: 3/4 in.
  • Connection Type: Straight Male
  • Connection Rating: Liquid-tight
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Flexible Cord Connector
Hub Size: 3/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum