Menu Search
ABB INSTALLATION PRODUCTS #TCF100-88AL

Thomas and Betts Connector, Cord; Aluminum; 0.88 to 1 in. OD

SKU # 78621087950 Manufacturer Series: Silver Grip
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1 in.
OD Min: 0.88 in.
OD - min-max average: 0.95 in
Type: Flexible Cord Connector
Hub Size: 1 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum