Menu Search
ABB INSTALLATION PRODUCTS #ISR075-062

Thomas and Betts Connector, Strain Relief; 3/4 in. Hub; 0.43 to 1.62 in. OD

SKU # 78621096868 Manufacturer Series: Kopex-Ex ISR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cord Connector
Hub Size: 3/4 in.
OD Min: 0.43 in.
OD Max: 1.62 in.
OD - min-max average: 2.05 in.
Material: Aluminum
Cable Range: 0.420-0.620 in.

Additional Info: Torque: 400 lbf-in., Throat Diameter: 0.63 in., Outer Diameter 41.28mm