Menu Search
ABB INSTALLATION PRODUCTS #ISR200-206

Thomas and BettsĀ® Strain Relief Cable Gland, 2 in. NPT Hub - 81.28 mm OD

SKU # 78621005951 Manufacturer Series: Kopex-Ex Series ISR
Type: Strain Relief Cable Gland
Hub Size: 2 in. NPT
OD Max: 81.28 mm
Connection Type: Screw Connection, Straight, External Thread
Material: Copper-free Aluminum
Color Code: Metallic
Installation: Threaded
Cable Range: 44.58-52.20 mm

T&B ISR200-206 2IN-CABLE-GLND