Menu Search
ABB INSTALLATION PRODUCTS #ISR150-156

Thomas and BettsĀ® Strain Relief Fitting, 1-1/2 in. NPT Hub, 2.58 in. OD

SKU # 78621005949 Manufacturer Series: Series ISR
RoHS Compliant
Type: Strain Relief Fitting
Hub Size: 1-1/2 in. NPT
OD Max: 2.58 in.
Connection Type: Straight Threaded
Material: Aluminum
Color Code: Metallic
Application: Wet, Dry Location, Hazardous and Industrial
Cable Range: 1.335-1.550 in.