Menu Search
ABB INSTALLATION PRODUCTS #ISR200-179

Thomas and Betts Strain Relief Fitting, 2 in. NPT Hub, 3.01 in. OD

SKU # 78621005950 Manufacturer Series: Series ISR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strain Relief Fitting
Hub Size: 2 in. NPT
OD Max: 3.01 in.
Connection Type: Straight Threaded
Material: Aluminum
Color Code: Metallic
Application: Wet, Dry Location, Hazardous and Industrial
Cable Range: 1.525-1.785 in.