Menu Search
ABB #CISLR-13-04

Connector, Cord; 1/2 in. Hub; 0.2 to 0.35 in. OD

SKU # 62253873113 Manufacturer Series: SL
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.2 in.
OD Max: 0.35 in.
OD - min-max average: 0.30 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Polyamide (nylon)