Menu Search
COMMANDER #CISLF-13-04

Connector, Cord; 1/2 in. Hub; 0.27 to 0.48 in. OD

SKU # 62253873213 Manufacturer Series: SL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.27 in.
OD Max: 0.48 in.
OD - min-max average: 0.40 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Polyamide (nylon)