Menu Search
ABB #CISLR-21-06

Connector, Cord; 3/4 in. Hub; 0.35 to 0.63 in. OD

SKU # 62253873121 Manufacturer Series: SL
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.35 in.
OD Max: 0.63 in.
OD - min-max average: 0.50 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Polyamide (nylon)