Menu Search
Flexible Cord Connectors Connector, Cord; 3/8 in. Hub; 0.19 to 0.31 in. OD
COMMANDER #CISL-9-03

Connector, Cord; 3/8 in. Hub; 0.19 to 0.31 in. OD

SKU # 62253873009 Manufacturer Series: SL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 3/8 in.
OD Min: 0.19 in.
OD Max: 0.31 in.
OD - min-max average: 0.25 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Polyamide (nylon)