Menu Search
EATON CROUSE-HINDS SERIES #CG50450

Connector, Cord; 0.35 to 0.45 in. OD; Blue

SKU # 78456400093 Manufacturer Series: CG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.35 in.
OD Max: 0.45 in.
OD - min-max average: 0.40 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel
Color Code: Blue

Additional Info: Material Specification: Electrogalvanized