Menu Search
Flexible Cord Connectors Connector, Cord; 0.55 to 0.65 in. OD; Brown
EATON CROUSE-HINDS SERIES #CG75650

Connector, Cord; 0.55 to 0.65 in. OD; Brown

SKU # 78456400100 Manufacturer Series: CG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.55 in.
OD Max: 0.65 in.
OD - min-max average: 0.60 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel
Color Code: Brown

Additional Info: Material Specification: Electrogalvanized