Menu Search
Flexible Cord Connectors Connector, Cord; 0.95 to 1.05 in. OD; Black

EATON CROUSE-HINDS SERIES #CG100-1050

Connector, Cord; 0.95 to 1.05 in. OD; Black

SKU #78456400108
Manufacturer Series: CG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Flexible Cord Connector
Hub Size: 1 in.
OD Min: 0.95 in.
OD Max: 1.05 in.
OD - min-max average: 1.00 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel
Color Code: Black

Additional Info: Material Specification: Electrogalvanized