Menu Search
EATON CROUSE-HINDS SERIES #CG75350

Connector, Cord Grip; 0.25 to 0.35 in. OD; White

SKU # 78456400097 Manufacturer Series: CG
Type: Cord Connector
OD Min: 0.25 in.
OD Max: 0.35 in.
OD - min-max average: 0.30 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel
Color Code: White
Application: Wet Location
Trade Size: 3/4 in.

Midwest Color-coded straight cord grip in white color has 3/4 Inch tapered MNPT and measures 1-5/16 Inch x 1.220 Inch. It has neoprene bushings for quick and easy recognition of proper cord grip. Portable cord grip features steel rugged construction to protect cord from damage. It has compact design that permit close spacing of fittings on panel applications. Cord grip forms watertight seal and render pullout protection for cord ensuring a secure connection.