Menu Search
EATON CROUSE-HINDS SERIES #CG1251250

Connector, Cord Grip; 1.16 to 1.25 in. OD; Red

SKU # 78456400113 Manufacturer Series: CG
Type: Flexible Cord Connector
Hub Size: 1-1/4 in.
OD Min: 1.16 in.
OD Max: 1.25 in.
OD - min-max average: 1.20 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel
Color Code: Red

Additional Info: Material Specification: Electrogalvanized