Menu Search
Flexible Cord Connectors Connector, Cord; Steel; 0.63 to 0.75 in. OD
EATON CROUSE-HINDS SERIES #CGB196

Connector, Cord; Steel; 0.63 to 0.75 in. OD

SKU # 78227413150 Manufacturer Series: CGB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.63 in.
OD Max: 0.75 in.
OD - min-max average: 0.70 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Zinc Plated. Form Size: C