Menu Search
EATON CROUSE-HINDS SERIES #CGB292

Connector, Cord; Steel; 0.13 to 0.25 in. OD

SKU # 78227413220 Manufacturer Series: CGB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.25 in.
OD Min: 0.13 in.
OD - min-max average: 0.20 in
Type: Flexible Cord Connector
Hub Size: 3/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Zinc Plated. Form Size: B