Menu Search
EATON CROUSE-HINDS SERIES #CGB293

Connector, Cord; Steel; 0.25 to 0.38 in. OD

SKU # 78227413230 Manufacturer Series: CGB
View more versions of this product
OD Max: 0.38 in.
OD Min: 0.25 in.
OD - min-max average: 0.30 in
Type: Flexible Cord Connector
Hub Size: 3/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Zinc Plated. Form Size: B