Menu Search
EATON CROUSE-HINDS SERIES #CGB194-SA

Connector, Cord; Aluminum; 0.38 to 0.5 in. OD

SKU # 78227414005 Manufacturer Series: CGB
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.38 in.
OD Max: 0.5 in.
OD - min-max average: 0.45 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum

Additional Info: Form Size: B