Menu Search
HAMMOND MANUFACTURING #1427CG7

Strain Relief Cord Grip, Nylon, Black, 0.10 - 0.26 in.

SKU # 62398040354 Manufacturer Series: 1427CG
RoHS Compliant
Type: Strain Relief Cord Grip
Connection Rating: Liquid-Tight
Material: Nylon
Color Code: Black
Application: Used where Cable Entering or Leaving an Enclosure
Cable Range: 0.10 - 0.26 in.