You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MARRETTE #W100LX-FP3

Connector, Cable; 1/2 in. Hub; Gray; Plastic

SKU # 06739601510
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Connector
Hub Size: 1/2 in.
Material: Plastic
Color Code: Gray
Installation: Snap-In

Additional Info: 0.21 - 0.42 in. Cable