Menu Search
MOLEX #5621

MAX-LOCĀ® Connector, Cord; 0.187 to 0.25 in. OD; Orange

SKU # 78678856210 Manufacturer Series: 130098 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.187 in.
OD Max: 0.25 in.
OD - min-max average: 0.218 in
Connection Type: 90 Degree Male
Connection Rating: Liquid-Tight
Material: Nonmetallic
Color Code: Orange

Additional Info: Material Specification: Nylon, NPT Thread, NEMA 3R, 1 Hole