Menu Search
MOLEX #5544

Water-Tite Max-Loc Connector, Cord; 3/4 in. Hub; 0.69 to 0.81 in. OD

SKU # 78678872127
View more versions of this product
OD Max: 0.81 in.
OD Min: 0.69 in.
OD - min-max average: 0.75 in
Type: Flexible Cord Connector
Hub Size: 3/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon