Menu Search
MOLEX #5562

Woodhead Strain Relief Cord Sealing Grip, Nylon, Black

SKU # 78678872136 Manufacturer Series: 130098
Type: Strain Relief Cord Sealing Grip
Connection Type: Straight, Male
Connection Rating: Liquid-Tight
Material: Nylon
Color Code: Black
Trade Size: 1 in. NPT
Cable Range: 1.000-1.125 in.

WOO 5562 1IN-NPT-M-STRT-SLG-GRIP