You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
O-Z/GEDNEY #SR-50-625

Grip-Tite Connector, Cord; 0.5 to 0.63 in. OD; Brown; 1/2 in. Hub

SKU # 78312650653 Manufacturer Series: SR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flexible Cord Connector
Hub Size: 1/2 in.
OD Min: 0.5 in.
OD Max: 0.63 in.
OD - min-max average: 0.55 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron
Color Code: Brown

Additional Info: Material Specification: Zinc Plated. Includes: Sealing Ring and Locknut