Menu Search
O-Z/GEDNEY #SR-75-750

Grip-Tite Connector, Cord; 0.63 to 0.75 in. OD; Yellow

SKU # 78312650663 Manufacturer Series: SR
Type: Flexible Cord Connector
Hub Size: 3/4 in.
OD Min: 0.63 in.
OD Max: 0.75 in.
OD - min-max average: 0.70 in
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron
Color Code: Yellow

Additional Info: Material Specification: Zinc Plated. Includes: Sealing Ring and Locknut